Vertical Mixer/Blender

Vertical Mixer/Blender

Vertical Mixer/Blender. Stainless Steel. Shaft: 36 in; blade: 12 in, diameter. Pneumatic piston to raise and lower blades. Roller conveyors to receive containers. Delta power hydraulic motor, Model DM23, with circuit pak hydraulic power unit. Transmission: 1½ hp. Gear motor: 220 V. Output: 219 rpm. Overall dimensions: 60 in. L x 48 in. W x 120 in. H. This machine is manual operation but can be converted to automate, if desired. (XMR46a)

Product Details

  • Stock No: 20.BR1152.1
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Delta power hydraulic motor, Model DM23, with circuit pak hydraulic power unit and a Gear Motor

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 48
  • Height (Inches): 120

Additional Product Details

  • Known Issues or Problems: This machine is manual operation but can be converted to automate, if desired.

Vertical Mixer/Blender

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed