Chemineer Agitator/Mixer - 1/2 HP

Chemineer Agitator/Mixer - 1/2 HP

1997 Chemineer Agitator/Mixer. Model: 3CTDM-.5, S/N: 1-97683-33. PO No: 3570-D1-51012. Equip. No: 1A-9010. Equipped for shaft with max diameter of 2 in. 100 rpm (final). Baldor Industrial Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 2.1-2/1 amps, 60 Hz, 3 phase. Overall dimensions: 15 in. L x 13 in. W x 20 in. H.

Product Details

  • Stock No: 14.MRD295.8a
  • Manufacturer: Chemineer
  • Model: 3CTDM-.5
  • Serial Number: 1-97683-33

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.1-2/1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 15
  • Width (Inches): 13
  • Height (Inches): 20

Additional Product Details

  • Year of Manufacture: 1997

Chemineer Agitator/Mixer - 1/2 HP