Sharpee Mixer Drive - 1/3 HP
Sharpee Mixer. Model: FGP-05OUF. S/N 39481. Positive chuck maximum propeller diameter: 1/2 in. Baldor Industrial Motor, .30 hp, 1725/1425 rpm, 208-220/440, 1.4-1.4/.7 amps, 50/60 Hz, 3 phase. Overall dimensions: 9 in. L x 8 in. W x 12 in. H
Product Details
- Stock No: 3.MRD289.a
- Manufacturer: Sharpee
- Model: FGP-05OUF
- Serial Number: 39481
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 0.3
- Motor RPM: 1725/1425
- Motor Voltage: 208-220/440
- Motor Amps: 1.4-1.4/.7
- Motor Hertz (Hz): 50/60
- Motor Phases: 3
Dimensions:
- Length (Inches): 9
- Width (Inches): 8
- Height (Inches): 12