Mixer Drive
Motor with Gear box. Motor: Euro Drive, Type: DF32DT100L4BHR, S.O: 850005152.5.01.85. 001. 230/460 volt, 13.6/6.8 amps, 4-5 in hp, 60 Hz, 3 phase, 2,025/405 rpm. Gear Box: Euro Drive, Type: RX71D32DT100L4BHR, S.O: 850005152.5.01.85. 001. 2,025/405 rpm (in), 1,350/270 rpm (out). 4-5 hp (in), Ratio 1.5.
Product Details
- Stock No: SELM175.1
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Euro Drive
- Motor Horsepower(HP): 5
- Motor RPM: 2,025/405
- Motor Voltage: 230/460
- Motor Amps: 13.6/6.8
- Motor Hertz (Hz): 60
- Motor Phases: 3