High Shear Mixer - 10 HP

High Shear Mixer - 10 HP

High Shear Mixer. Carbon steel Frame with stainless steel impeller. Impeller diameter: 9 in. Shaft dimensions: 1-1/2 in. dia. x 2 ft. 7 in. H. General Electric Motor, 10 hp, 1735 rpm, 220/440 V, 26.8/13.4 amps, 60 Hz, 3 phase. Overall dimensions: 6 ft. 10 in. L x 2 ft. 7 in. W x 6 ft. 2 in. H.(H17).

Product Details

  • Stock No: SPPP465
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

High Shear Mixer - 10 HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed