Stainless Steel Motorized Power Mixer with Centrifugal Pump

Stainless Steel Motorized Power Mixer with Centrifugal Pump

Stainless Steel Motorized Power Mixer with Centrifugal Pump. Propeller diameter: 3 in. Impeller diameter: 5-7/8 in. ABB Motor, 1 hp at 220/380-240/420 V, 1380/1400 rpm, 50 Hz, 3 phase or 1.2 hp at 250/440-280/480 V, 1670/1690 rpm, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. suction port. Outlets: (2) 3/4 in. dia. FNPT fittings. Overall dimensions: 1 ft. 1 in. L x 1 ft. W x 3 ft. 6 in. H.

Product Details

  • Stock No: DSVT015B
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: ABB
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1380/1400/1670/1690
  • Motor Voltage: 220/380-240/420-250/440-280/480
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 13
  • Width (Inches): 12
  • Height (Inches): 42

Additional Product Details

Stainless Steel Motorized Power Mixer with Centrifugal Pump