Trane Penthouse Climate Changer-21 Ton

Trane Penthouse Climate Changer-21 Ton

Trane Penthouse Climate Changer-21 Ton. Model PCC 21 A-1B 1A 1B 1BGF. S/N B3C00274. Type 2890-21. Marathon Motor: Model AVN 213 TTDBA4026AA, Frame 213T, Type TDBA, 7.5 hp, 3 phase, 1,760 rpm, 230/460 V, 21-19.6/9.8 amps, 6 in. motor pulley, 14 in. fan pulley. Raywall Heater: Model 4 RIH-3, 480 V, 60 hz, 3 kw, 3 phase, 3.8 amp. Overall dimensions: 16 ft 1 in. L x 7 ft 5 in. W x 7 ft 11 in. H.

Product Details

  • Stock No: ER081
  • Manufacturer: Trane
  • Model: PCC 21 A-1B1A1B1BGF
  • Serial Number: B3C00274
  • Unit Nominal Tons (TR): 21

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 21-19.6/9.8
  • Motor Phases: 3
  • Motor Frame Size: 213T

Dimensions:

  • Length (Inches): 193
  • Width (Inches): 89
  • Height (Inches): 95

Additional Product Details

Trane Penthouse Climate Changer-21 Ton