Used Air Handlers, Trane, Magic Aire, Barnebey-Cheney, Used Air Handler 
 Genemco sells used air handlers, Trane Penthouse Climate Changers, Magic Aire, Barnebey-Cheney Fresh Air Make-Up Air Handler 

Click On Picture

Trane Penthouse Climate Changer-14 Ton

Trane Penthouse Climate Changer-14 Ton
Mfg: Trane Model: PCC 14A-1B1A1AZAZXF
Stock No: ER082 Serial No: B3C00270
Trane Penthouse Climate Changer-14 Ton. Model PCC 14A-1B1A1AZAZXF. S/N B3C00270. Type 2890-14. Marathon motor. Model Al-184TTDR7026BD, frame 184T, type TDR-BE, 5 hp, 3 phase, 1,745 rpm, 230/460 V, 21-19.6/9.8 amps. Overall dimensions 149 in. L x 97 in. W x 66 in. H.

Click here for more information (295.2 KB)



View ALL inventory for Air Handlers.

Click Here if you don't see what you're looking for in our online catalog.


 Used Air handlers, Used Air Handler, Trane Penthouse Climate Changers, Magic Aire, Barnebey-Cheney Fresh Aire Make-Up Air Handler