Used Air Handlers, Trane, Magic Aire, Barnebey-Cheney, Used Air Handler 
 Genemco sells used air handlers, Trane Penthouse Climate Changers, Magic Aire, Barnebey-Cheney Fresh Air Make-Up Air Handler 

Click On Picture

Trane Penthouse Climate Changer-10 Ton

Trane Penthouse Climate Changer-10 Ton
Mfg: Trane Model: PCC10A-1B1A1AZAZNE
Stock No: ER083 Serial No: B3C00273
Trane Penthouse Climate Changer-10 Ton. Model PCC10A-1B1A1AZAZNE. S/N B3C00273. Type 2890-10. Heater unit and condenser. Filter size: 20 in. x 25 in. x 2 in. Overall dimensions: 446 in. L x 83 in. W x 57 in. H.(H18).

Click here for more information (331.0 KB)



View ALL inventory for Air Handlers.

Click Here if you don't see what you're looking for in our online catalog.


 Used Air handlers, Used Air Handler, Trane Penthouse Climate Changers, Magic Aire, Barnebey-Cheney Fresh Aire Make-Up Air Handler