Used Air Handlers, Trane, Magic Aire, Barnebey-Cheney, Used Air Handler 
 Genemco sells used air handlers, Trane Penthouse Climate Changers, Magic Aire, Barnebey-Cheney Fresh Air Make-Up Air Handler 

Click On Picture

Trane Penthouse Climate Changer-21 Ton

Trane Penthouse Climate Changer-21 Ton
Mfg: Trane Model: PCC 21 A-1B1A1B1BGF
Stock No: ER085 Serial No: B3C00271
Trane Penthouse Climate Changer-21 Ton. Model PCC 21 A-1B1A1B1BGF. S/N B3C00271. Type 2890-21. Motor. Century Electric Co. Motor: 7.5 hp, 3 phase, 1,750 rpm, 230/460 V, 21/10.5 amps. Motor pulley: 6 in. Fan pulley: 14 in. pulley. Raywall heater. Model 4 RIH-3, 480 V, 60 Hz, 3 Kw, 3 phase, 3.8 amp. Overall dimensions: 16 ft. 1 in. L x 7 ft. 5 in. W x 7 ft 11 in. H.

Click here for more information (353.2 KB)



View ALL inventory for Air Handlers.

Click Here if you don't see what you're looking for in our online catalog.


 Used Air handlers, Used Air Handler, Trane Penthouse Climate Changers, Magic Aire, Barnebey-Cheney Fresh Aire Make-Up Air Handler