Barnebey-Cheney Fresh Air Make-up Air Handler
Barnebey-Cheney Fresh Air Make-up Air Handler. Model PPA3-200-8 HECA III, S/N 6384. Stainless steel. (4) .045 gauge screens, 2 in. each compartment, 24 in. L x 24 in. W x 2 in. H pre-filter. CH Carbon: 567 lbs used as filter, 24 in. L x 24 in. W x 6 in. H after filter. Carbon purification area inside dimensions: 36 in. L x 21 in. W, filter opening 8 in. W x 23-1/2 in. H. Fan: Model PB8A-PBB, S/N 83F656701. Baldor electric motor, catalog number M3460, Frame 48, 1/2 hp, 3,450 rpm, 208/230/460 V, 2.1,2,1 amp, 60 Hz, 3 phase. Overall dimensions: 110 in. L x 26 in. W x 44-1/2 in. H.
Product Details
- Stock No: SFF396.1
- Manufacturer: Barnebey-Cheney
- Model: PPA3-200-8 HECA III
- Serial Number: 6384
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 0.5
- Motor RPM: 3450
- Motor Voltage: 208/230/460
- Motor Amps: 2.1,2,1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 48
Dimensions:
- Length (Inches): 110
- Width (Inches): 26
- Height (Inches): 44.5
Additional Product Details
- Year of Manufacture: 1984