Used Air Handlers, Trane, Magic Aire, Barnebey-Cheney, Used Air Handler 
 Genemco sells used air handlers, Trane Penthouse Climate Changers, Magic Aire, Barnebey-Cheney Fresh Air Make-Up Air Handler 

Click On Picture

King Air Systems Klimatic King DX NH3 Air Handling Unit – 70 Ton

King Air Systems Klimatic King DX NH3 Air Handling Unit – 70 Ton
Mfg: King Air Systems Model: Klimatic King 2025-99RH
Stock No: pHDNN906. Serial No: 89-V-3037-A
King Air Systems Klimatic King Air Handling Unit – 70 Ton. Model: Klimatic King 2025-99RH. S/N: 89-V-3037-A. Cooling capacity: 70 tons. Refrigerant: DX Ammonia. (2) AAE-30-L expansion valves – Ύ” FPT. (2) MA – 17 solenoids – 24v coil Ύ” flanged. (2) Sporlan 8006 strainer – Ύ” FPT. Coil connection 2 ½” IPS Inlet, 1 ½” IPS outlet. Originally installed in the Creamer room at Tuscan Dairy in Union, New Jersey, this system utilizes the benefits of direct-expansion ammonia including: minimized system refrigerant charge inventory (an important safety consideration with ammonia), minimized liquid line sizes, reduced operation cost and good heat transfer efficiencies.(ACN944).

Click here for more information (199.0 KB)
Click here for Additional Information (511.2 KB)



View ALL inventory for Air Handlers.

Click Here if you don't see what you're looking for in our online catalog.


 Used Air handlers, Used Air Handler, Trane Penthouse Climate Changers, Magic Aire, Barnebey-Cheney Fresh Aire Make-Up Air Handler