Bell & Gossett 1-1/2x2x8QT Centrifugal Pump (3 HP, 100 GPM Max)

Bell & Gossett 1-1/2x2x8QT Centrifugal Pump (3 HP, 100 GPM Max)

Bell & Gossett Circulating Centrifugal Pump-3hp. Model: 1-1/2x2x8QT. SN: 1506129. Capacity: 100 gpm. Max. working pressure: 175 psi. Motor. Baldor super-e motor. 3 hp, 1750 rpm, 230/460 V, 8.4/4.2 amps, 60 Hz, 3 phase. Inlet: 2 in. suction. Outlet: 1-1/2 in. discharge. Overall dimensions: 3 ft. 10 in. L x 1 ft. 6 in. W x 4 ft. 5 in H.(H9).

Product Details

  • Stock No: RGMB162.a
  • Manufacturer: Bell & Gossett
  • Model: 1-1/2x2x8QT
  • Serial Number: 1506129

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 100
  • Maximum Pressure MAWP (PSI): 175
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 8.4/4.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 46
  • Width (Inches): 18
  • Height (Inches): 53

Additional Product Details

Bell & Gossett 1-1/2x2x8QT Centrifugal Pump (3 HP, 100 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed