Bell & Gossett Centrifugal Pump (40 HP)

Bell & Gossett Centrifugal Pump (40 HP)

(2) Bell and Gossett Centrifugal Pumps with Teco-Westinghouse Motors, 40 hp, 3550 rpm, 230/460 V, 94/47 amps, 60 Hz, 3 phase.

Product Details

  • Stock No: DPFI641B
  • Manufacturer: Bell & Gossett

Pump Details

  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 40
  • Motor RPM: 3550
  • Motor Voltage: 230/460
  • Motor Amps: 94/47
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

Bell & Gossett Centrifugal Pump (40 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed