Used ITT Bell & Gossett Industrial Pumps 
 Genemco Offers Used ITT Bell & Gossett Industrial Pumps at Competitive Prices 

Click On Picture

Bell & Gossett 1510 Series Centrifugal Pump

Bell & Gossett 1510 Series Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 1-1/4AC
Stock No: SNPM105.a Serial No: 1405321
Bell & Gossett 1510 Series Centrifugal Pump, Model: 1-1/4AC. S/N: 1405321. Capacity: 70 gpm @ 25 tdh. Century E-Plus Motor, 1.0 hp, 1745 rpm, 230/460 V, 2.7/1.35 amps. Applications include: hydronic heating and cooling systems, industrial pressure boosting, and general pumping applications. High efficiency, low operating costs, and easy maintenance. Inlets: (1) 1-1/2 in. dia. NPT (male). Outlets: (1) 1-1/4 in. dia. NPT (female). Overall dimensions: 28-1/2 in. L x 12 in. W x 17 in. H.

Click here for more information (239.5 KB)



View ALL inventory for ITT Bell & Gossett.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used ITT Bell & Gossett Industrial Pumps at Reduce Prices