Used ITT Bell & Gossett Industrial Pumps 
 Genemco Offers Used ITT Bell & Gossett Industrial Pumps at Competitive Prices 

Click On Picture

Bell & Gossett Pump

Bell & Gossett Pump
Mfg: ITT Bell & Gossett Model: 2A7BF
Stock No: DBHK004. Serial No: 900865
Bell & Gossett Pump. Model: 2A7BF. S/N: 900865. Leeson Electric Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.2/2.1 amps, 60 Hz, 3 phase. Flange diameter: 5 in. diameter with (4) holes, center to center: 3 in. Inlets/outlets: (2) 2 in. Overall dimensions: 2 ft. 1 in. L x 1 ft. 7 in. W x 1 ft. H.

Click here for more information (255.1 KB)



View ALL inventory for ITT Bell & Gossett.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used ITT Bell & Gossett Industrial Pumps at Reduce Prices