Used ITT Bell & Gossett Industrial Pumps 
 Genemco Offers Used ITT Bell & Gossett Industrial Pumps at Competitive Prices 

Click On Picture

Bell & Gossett Pump

Bell & Gossett Pump
Mfg: ITT Bell & Gossett Model: 53111/4AC67/8BF
Stock No: DBHK006. Serial No: 890077
Bell & Gossett Pump. Model: 53111/4AC67/8BF. S/N: 890077. Marathon Electric motor, 1-1/2 - 1 hp, 1735 - 1445 rpm, 208-230/460 & 190/380 V, 60 - 50 Hz. Pump capacity: 48.8 gpm at 49.5 ft. head. Inlets/outlets: (2) 2 in. female threaded. Overall dimensions: 22 in. L x 10 in. W x 16 in. H.

Click here for more information (216.8 KB)



View ALL inventory for ITT Bell & Gossett.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used ITT Bell & Gossett Industrial Pumps at Reduce Prices