Used ITT Bell & Gossett Industrial Pumps 
 Genemco Offers Used ITT Bell & Gossett Industrial Pumps at Competitive Prices 

Click On Picture

Bell & Gossett Pump

Bell & Gossett Pump
Mfg: ITT Bell & Gossett Model: 2A7BF
Stock No: DBHK009. Serial No: 921194
Bell & Gossett Pump. Model: 2A7BF. S/N: 921194. Leeson motor, 2 hp, 1725 rpm, 208-230/460 V, 6.2-3.1 amps, 60 Hz, 3 phase. Flange: 5-1/2 in. diameter with (4) hole: ½ in., center to center: 4 in. Inlets/outlets: (2) 2 in. ftp. Overall dimensions: 22 in. L x 10-1/2 in. W x 15 in. H.

Click here for more information (236.3 KB)



View ALL inventory for ITT Bell & Gossett.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used ITT Bell & Gossett Industrial Pumps at Reduce Prices