Used ITT Bell & Gossett Industrial Pumps 
 Genemco Offers Used ITT Bell & Gossett Industrial Pumps at Competitive Prices 

Click On Picture

Bell & Gossett 60 Pump

Bell & Gossett 60 Pump
Mfg: ITT Bell & Gossett Model: 60
Stock No: DBHK010. Serial No:
Bell & Gossett 60 Pump. Marathon Electric motor, ¾ - ½ hp, 1,725 - 1,425 rpm, 208-230/460 - 190/380 V, 2.9-3/1.5 - 2.8/1.4 FLA, 60 - 50 Hz. Pump capacity: 0.5 gpm at 43 ft. head. Flange: 4-3/4 in. diameter with (2) holes, center to center: 3-1/2 in. Inlet/outlet: (2) 2 in. Overall dimensions: 23 in. L x 15 in. W x 10 in. H.

Click here for more information (266.3 KB)



View ALL inventory for ITT Bell & Gossett.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used ITT Bell & Gossett Industrial Pumps at Reduce Prices