Used ITT Bell & Gossett Industrial Pumps 
 Genemco Offers Used ITT Bell & Gossett Industrial Pumps at Competitive Prices 

Click On Picture

Bell & Gossett 60 Pump

Bell & Gossett 60 Pump
Mfg: ITT Bell & Gossett Model: 60
Stock No: DBHK011. Serial No: 890082
Bell & Gossett 60 Pump. S/N: 890082. Marathon motor, ¾ hp, 1725 rpm, 208-230/460 V, 2.9-3/1.5 FLA, 60 Hz, 3 phase. Pump capacity: 10 gpm at 49.5 ft. head. Flange: 4-3/4 in. with (2) holes, center to center: 3-1/2 in. Inlets/outlets: (2) 1-1/2 in. Overall dimensions: 29 in. L x 10 in. W x 15 in. H.

Click here for more information (240.0 KB)



View ALL inventory for ITT Bell & Gossett.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used ITT Bell & Gossett Industrial Pumps at Reduce Prices