Used ITT Bell & Gossett Industrial Pumps 
 Genemco Offers Used ITT Bell & Gossett Industrial Pumps at Competitive Prices 

Click On Picture

Bell & Gossett Pump

Bell & Gossett Pump
Mfg: ITT Bell & Gossett Model: 1-1/4AA41
Stock No: DBHK012. Serial No: 921066/BF
Bell & Gossett Pump. Model: 1-1/4AA41. S/N: 921066/BF. Leeson motor, ¼ hp, 1725 rpm, 115-208/230 V, 4.8-2.4 amps, 60 Hz. Pump capacity: 10 gpm at 15 ft. head. Max. rpm: 1750. Flange: 4-1/2 in. with (2) holes each ½ in., center to center 3 in. Inlet/outlet: (2) 1-1/4 in. Overall dimensions: 17-1/2 in. Lx 13-1/2 in. W x 12 in. H.

Click here for more information (239.1 KB)



View ALL inventory for ITT Bell & Gossett.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used ITT Bell & Gossett Industrial Pumps at Reduce Prices