ITT Bell & Gossett 1X1-1/2X80T Centrifugal Pump (1 HP, 25 GPM Max)

ITT Bell & Gossett 1X1-1/2X80T Centrifugal Pump (1 HP, 25 GPM Max)

Bell & Gossett Pump. Model: 1X1-1/2X80T. S/N: 4506650-C90. Unimount 125 motor, 1 hp, 1745 rpm, 230-460 V, 3.6/1.8 FL, 3.7/1.85 SF, 60 Hz, 3 phase. Pump capacity: 25 gpm at 50 ft. head. Maximum rpm: 1800. Maximum press: 175 psi. Inlets: 1-1/2 in. fpt. Outlets: 1 in. ftp. Overall dimensions: 17-1/2 in. L x 9-1/2 in. W x 15 in. H.

Product Details

  • Stock No: DBHK013.
  • Manufacturer: ITT Bell & Gossett
  • Model: 1X1-1/2X80T
  • Serial Number: 4506650-C90

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 25
  • Max Speed RPM: 1800
  • Maximum Pressure MAWP (PSI): 175
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Unimount
  • Motor Horsepower(HP): 1
  • Motor RPM: 1745
  • Motor Voltage: 230-460
  • Motor Amps: 3.7/1.85
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 17.5
  • Width (Inches): 9.5
  • Height (Inches): 15

Additional Product Details

ITT Bell & Gossett 1X1-1/2X80T Centrifugal Pump (1 HP, 25 GPM Max)