Used ITT Bell & Gossett Industrial Pumps 
 Genemco Offers Used ITT Bell & Gossett Industrial Pumps at Competitive Prices 

Click On Picture

1995 Bell & Gossett 3531-Series Quantek Centrifugal Pump

1995 Bell & Gossett 3531-Series Quantek Centrifugal Pump
Mfg: Bell & Gossett Model: 1x1-1/2X6QT
Stock No: SKFC187.2 Serial No: 1906828
1995 Bell & Gossett 3531-Series Quantek Centrifugal Pump. Model: 1x1-1/2X6QT. Flow rate for new pump is 100 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal type: O-ring. Pump construction: SC 6.375. U.S Motor, 7.5 hp, 3465 rpm., 230/460 V, 19.2/9.6 amps, 60 Hz, 3 phase. MAC electro-pneumatic valve, Model: 45a-fa1-daaa-2cm, Konkle pressure relief valve, Model: 20-E01-MG. Marwin ball valve. Inlet: (1) 1.5 in. NPT (female). Outlets: (1) 1 in. NPT pressure release fitting (male), (1) 1.5 in. NPT (female). Overall dimensions: 2 ft. 4-1/2 in. L x 1 ft. 8 in. W x 1 ft. 11-1/2 in. H.(ACN44).

Click here for more information (276.0 KB)
Click here for pump curve (60.2 KB)



View ALL inventory for ITT Bell & Gossett.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used ITT Bell & Gossett Industrial Pumps at Reduce Prices