Used ITT Bell & Gossett Industrial Pumps 
 Genemco Offers Used ITT Bell & Gossett Industrial Pumps at Competitive Prices 

Click On Picture

Bell & Gossett Series 80-SC Split-Coupled Vertical In-Line Centrifugal Pump

Bell & Gossett Series 80-SC Split-Coupled Vertical In-Line Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 80 SC
Stock No: OIP077. Serial No: 200700
Bell & Gossett Series 80-SC Split-Coupled Vertical In-Line Centrifugal Pump. Model: 80 SC. S/N: 200700. Flows: 680 gpm @ 85 TDH. Ideal uses: hydronic heating and cooling systems, industrial process, general service. Pressure boosting. Baldor Industrial Motor, 25 hp, 1760 rpm, 230/460 V, 64/32 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. inlet flange port. Outlets: (1) 6 in. outlet flange port. Overall dimensions: 67 in. L x 20 in. x 20 x 46 in. H.

Click here for more information (227.6 KB)



View ALL inventory for ITT Bell & Gossett.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used ITT Bell & Gossett Industrial Pumps at Reduce Prices