Used ITT Bell & Gossett Industrial Pumps 
 Genemco Offers Used ITT Bell & Gossett Industrial Pumps at Competitive Prices 

Click On Picture

Bell & Gossett 1531 Series Centrifugal Pump

Bell & Gossett 1531 Series Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 312T
Stock No: THHS012. Serial No: 2321643
Bell & Gossett 1531 Series Centrifugal Pump. Model: 312T. S/N: 2321643. Uses: Hydronic heating and cooling systems, general service, cooling towers and industrial. Back pullout design allows ease of maintenance, self-flushing mechanical seals, aluminum bronze shaft sleeve, balanced impeller for quiet, vibration free performance, heavy duty cast iron volute construction for 175 PSI working pressure. Baldor Industrial Motor, 1-1/2 hp, 1725 rpm, 230/460 V, 4.8/2.4 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. threaded suction port. Outlets: (1) 2 in. threaded discharge port. Overall dimensions: 17-1/2 in. L x 13 in. W x 10-1/2 in. H.

Click here for more information (147.3 KB)



View ALL inventory for ITT Bell & Gossett.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used ITT Bell & Gossett Industrial Pumps at Reduce Prices