Used ITT Bell & Gossett Industrial Pumps 
 Genemco Offers Used ITT Bell & Gossett Industrial Pumps at Competitive Prices 

Click On Picture

Bell & Gossett 1510 Series Centrifugal Pump - 35 gpm

Bell & Gossett 1510 Series Centrifugal Pump - 35 gpm
Mfg: Bell & Gossett Model: 11/4BC-75/8-BF
Stock No: RGMP404E Serial No: 1203461
Bell & Gossett 1510 Series Centrifugal Pump. Model: 11/4BC-75/8-BF. S/N: 1203461. Ident. No: M38. Capacity: 35 gpm @ 60 tdh. Impeller diameter: 7-1/2 in. Maximum working pressure: 175 psi. Inlets: (1) 1-1/2 in. dia. flanged port. Outlets: (1) 1-1/4 in. dia. flanged port. Overall dimensions: 2 ft. 7 in. L x 1 ft. 3 in. W x 2 ft. 3 in. H.

Click here for more information (391.4 KB)



View ALL inventory for ITT Bell & Gossett.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used ITT Bell & Gossett Industrial Pumps at Reduce Prices