Bell & Gossett Centrifugal Pump (25 HP, 1,000 GPM Max)

Bell & Gossett Centrifugal Pump (25 HP, 1,000 GPM Max)

Bell & Gossett ITT Industries Centrifugal Pump. SN: C040459-01 C70. Capacity: 1000 gpm. Size: 1531 BF. Max working pressure: 175. Emerson electric motor - 25 hp, 1770 rpm, 68-61/31 amps, 208-230/460 V, 60 Hz, 3 phase. Inlet: 6 in. suction port. Outlet: 5 in. discharge port. Overall dimensions: 3 ft. 2 in. L x 2 ft. W x 1 ft. 8 in. H.(H9/5F).

Product Details

  • Stock No: MDFC052.1a
  • Manufacturer: Bell & Gossett
  • Serial Number: C040459-01 C70

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1000
  • Max Speed RPM: 175
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 6
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Emerson
  • Motor Horsepower(HP): 25
  • Motor RPM: 1770
  • Motor Voltage: 208-230/460
  • Motor Amps: 68-61/31
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 38
  • Width (Inches): 24
  • Height (Inches): 20

Additional Product Details

Bell & Gossett Centrifugal Pump (25 HP, 1,000 GPM Max)