Click On Picture

2004 Meto Corp. Metolift® Pneumatic Post Mounted Lifter

2004 Meto Corp. Metolift® Pneumatic Post Mounted Lifter
Mfg: Meto Corp Model: M2052-00
Stock No: DLEC068.13 Serial No: 7185
2004 Meto Corp. Metolift® Pneumatic Post Mounted Lifter. Model: M2052-00. Serial number: 7185. Classifier operating loads: 1300 lbs. vertical, 400 lbs. horizontal. Classifier is 730 lbs. static., Material of Construction: 304 stainless steel, 24 in. D x 192 in. H with 53 in. Centerline Moment Arm. (ACN362a).

Click here for additional information (1,524.5 KB)
Click here for product manual (356.3 KB)
Click here for more information (204.0 KB)



View ALL inventory for Bin / Barrel Dump.

Click Here if you don't see what you're looking for in our online catalog.