Click On Picture

FMC Tote Loader

FMC Tote Loader
Mfg: FMC Model: FMC
Stock No: SGM4002.7a Serial No: 785755
FMC Tote Loader. S/N: 785755. F.O No. B63008. Max Tote Capacity: 800 lbs. Power supply: 460 V, 3.1 amps, 60 Hz, 3 phase. Warner Electric Electromechanical Actuator. Power supply: 115 V, 2.5 amps, 60 Hz. Vickens Hydraulic pump with Baldor Industrial Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Inlets/outlets: 82 in. L x 24 in. W (hopper tray loader). Overall dimensions: 8 ft. 5 in. L x 6 ft. 1 in. W x 7 ft. 9 in. H.

Click here for drawing (3,862.1 KB)
Click here for more information (504.4 KB)



View ALL inventory for Bin / Barrel Dump.

Click Here if you don't see what you're looking for in our online catalog.