Click On Picture

2004 Tote Systems Invert-A-Bin Dumper / Blender – 448 Gallons

2004 Tote Systems Invert-A-Bin Dumper / Blender – 448 Gallons
Mfg: Tote Systems Model:
Stock No: GRGM01.62 Serial No:
2004 Tote Systems Invert-A-Bin Dumper / Blender. (6) 304 stainless steel, “Value-Line” tote bins. Tote bin maximum capacity:100 cubic feet or 748 gallons. Tote bin blend volume is 60 cubic feet or 448 gallons. Tote blender with control panel: Blender material of construction: carbon steel. Heavy duty industrial control transformer. Overall dimensions: 2 ft. L x 8 in. W. x 2 ft. H. Sumitomo electric motor, 1-1/2 hp, 1730 rpm, 230/460 V, 4.6/2.3 amps, 60 Hz, 3 phase. Sumitomo drive, ratio: 2559, rpm out: 0.684 (final). Overall dimensions: 8 ft. L x 8 ft. W x 13 ft. H. Includes aluminum discharge cone. Cone is equipped with manual operated 7-3/4 in. butterfly valve. Inlet: (1) 1 ft. 9-1/2 in. dia. Open top. Outlet: (1) 7-3/4 in. dia. Butterfly valve port. Overall dimensions: a ft. 3 in. L x 1 ft. 11-5/8 in. W x 1 ft. 1-3/8 in. H.(ACN620).

Click here to see a video of the machine operating

Click here for specifications and drawing (808.2 KB)
Click here for more information (812.2 KB)



View ALL inventory for Bin / Barrel Dump.

Click Here if you don't see what you're looking for in our online catalog.