Jabez Burns & Sons Split Nut Blancher

Jabez Burns & Sons Split Nut Blancher

Jabez Burns & Sons Incorporated. New York USA. Burn’s Equipment number 19.R. Burns No. 8 Split Nut Blancher. White-Westinghouse Corp. model ED30BG4, serial EGA104938. Refrigerant 500, 7.5 oz. 115V, 6.0 amps, 60 Hz. Dehumidification = pints/24 hr x 30. Date: January 1984. GE Electric motor 2 HP, 208/416V, 3-phase, 60 Hz. (E)

Product Details

  • Stock No: TACJ1083.1
  • Manufacturer: Jabez-Burns and Sons
  • Model: 8
  • Serial Number: 19.R

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 2
  • Motor RPM: 208,416
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Year of Manufacture: 1984

Jabez Burns & Sons Split Nut Blancher