Hoppmann FRS-60 SS Centrifugal Feeder

Hoppmann FRS-60 SS Centrifugal Feeder

1995 Hoppmann FRS-60 SS Centrifugal Feeder. Model: FRS 60 SS. S/N: 25517. Hoppmann's FRS-60 is specifically designed to feed a wide range of large bottles and parts. The delivery rate varies from moderate to high speed depending on part characteristics. The FRS-60 is engineered to interface with Hoppmann prefeeders, accumulating conveyors, assembly systems and other downstream equipment. The accumulation bottle sorters lift and arrange in scallops. A belt qualifier removes any bottles that are not laying in between the scallops. Bottle feeder feeds 24 oz and 36 oz. bottles through (30) 5-1/2 in. L x 3 in. W x 9 in. H pockets. Reliance Electric Motor, 1 hp, 1725 rpm, 208-230/460 V, 2.8-2.8/1.4 amps, 60 Hz, 3 phase. Boston 100 Series Motor Drive, 60 ratio, 28.75 rpm (final), 1300 lb-in. Inlets: (1) 23 in. L x 23 in. W infeed. Outlets: (1) 2 in. W x 9 in. H discharge. Overall dimensions: 108 in. L x 96 in. W x 96 in. H.(H17).

Product Details

  • Stock No: SABE031.5a
  • Manufacturer: Hoppmann
  • Model: FRS 60 SS
  • Serial Number: 25517

Feeder Details

  • Filler/Capper Type: Cap Feeder
  • Inline/Rotary: Rotary

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1 hp Reliance Electric, (1) Boston 100 Series Motor Drive, (1) Variable Speed C-face Motor, and (1) 0.125 hp Bodine Electric Company

Dimensions:

  • Length (Inches): 108
  • Width (Inches): 96
  • Height (Inches): 96

Additional Product Details

  • Year of Manufacture: 1995

Hoppmann FRS-60 SS Centrifugal Feeder