Resina U40 Capper

Resina U40 Capper

Resina U40 Capper. Model U40484. S/N 744995. Motor: .33 hp, 220-440 V, 1,725 rpm. (8) Rotors: .20 hp, 220-440 V, 1,140 rpm. Cap chute appears to be 31.5 mm wide (spacers could be removed to open to 45 mm). Overall dimensions: 93 in. L x 86 in. W x 37 in. H. (XMR98)

Product Details

  • Stock No: 85.RW-101.40
  • Manufacturer: Resina
  • Model: U40484
  • Serial Number: 744995

Filler & Capper Details

  • Filler/Capper Type: Capper
  • Inline/Rotary: Inline
  • Cap Hopper Included: No
  • Cap Chute Included: Yes
  • Includes Capper? Yes

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 220-440

Dimensions:

  • Length (Inches): 93
  • Width (Inches): 86
  • Height (Inches): 37

Additional Product Details

Resina U40 Capper

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed