Pearl Packaging / Eastern Machine Bottle Capper with Vibratory Feeder
Pearl Packaging / Eastern Machine Bottle Capper with Vibratory Feeder. Model: CB104. S/N: 82121. Nominal capacity: 180 caps per minute. Maximum cap size: 60mm. Motors: 0.5 hp, 90 V DC. Hopper. Model: CH100, S/N: 9212. 29 in. L x 25 in. W x 9 in. H. Feeder: 21 in. dia., 115 V, Model: 120. S/N: CCW. Multi-Drive DC motor control: 120 V for rollers-belts-caps. Bottle grip lane: 31 in. L x 2-1/2 in. W (adjustable). Overall dimensions: 3 ft. 4in. L x 4 ft. W x 7ft. H.(ACN26-82).
Product Details
- Stock No: 140.FHF281a.30
- Manufacturer: Pearl Packaging / Eastern Machine
- Model: CB104
- Serial Number: 82121
Filler & Capper Details
- Filler/Capper Type: Capper
- Inline/Rotary: Inline
- Capacity per minute: 180
- Cap Hopper Included: Yes
- Cap Chute Included: Yes
- Includes Capper? Yes
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Bodine Electric
- Motor Horsepower(HP): 0.2
- Motor RPM: 1700
- Motor Voltage: 115
- Motor Amps: 2.2
- Motor Hertz (Hz): 6
Dimensions:
- Length (Inches): 40
- Width (Inches): 48
- Height (Inches): 84
- ACN: 26-82