Hoppmann Rotary Plug Turret 14 Heads

Hoppmann Rotary Plug Turret 14 Heads

1999 Hoppmann 14-Head Rotary Plug Turret. Model: CMA-24. S/N: 389740. Capacity: 80 CPM. Operates on vacuum air and mechanical pressure. Air supply: 80 psi. Plug dimensions: 2-1/2 in. L x 2 in. W. Maximum container height: 6 in. H. Baldor Electric Motor, 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.4/1.7 amps, 60 Hz, 3 phase. Boston Gear Drive, ratio: 40, final speed: 43 rpm, output torque: 1375 in.-lb. Conveyor infeed/exit height: 2 ft. 9-1/2 in. Overall dimensions: 5 ft. 3 in. L x 5 ft. W x 6 ft. 2 in. H.(H17).

Product Details

  • Stock No: ENAE46811.
  • Manufacturer: Hoppmann
  • Model: CMA-24
  • Serial Number: 389740

Filler & Capper Details

  • Filler/Capper Type: Capper
  • Inline/Rotary: Rotary
  • Capacity per minute: 80
  • # of Heads: 14
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? Yes

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 3.6-3.4/1.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 143TC

Dimensions:

  • Length (Inches): 63
  • Width (Inches): 60
  • Height (Inches): 74

Additional Product Details

  • Year of Manufacture: 1999

Hoppmann Rotary Plug Turret 14 Heads