Capper

Capper

Capper. Capacity: 80 ppm. Maximum product dimensions: 2-1/2 in. W x 6-1/2 in. H. Conveyor length: 37-1/2 in. Star wheel diameter: 10 in. (5) Omron Photoelectric switches also includes control panel with start/stop and emergency disconnect buttons. (4) Adjustable legs. Electrol Conveyor Motor, 1/25 hp, 3450 rpm, 288 rpm (final), 90 V, 0.4 amps, 12:1 ratio, torque 3.9 in.-lb. Star Wheel Motor, 1/27 hp, 400 rpm, 34 rpm (final), 90 V, 0.5 amps, 12:1 ratio, torque: 55 in-lb. Infeed/exit height: 39 in. Overall dimensions: 37 in. L x 36-1/2 in. W x 56-1/2 in. H.

Product Details

  • Stock No: SHCA920.4a
  • Manufacturer: Not Specified

Filler & Capper Details

  • Filler/Capper Type: Capper
  • Inline/Rotary: Inline
  • Capacity per minute: 80
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1/25 hp Electrol Conveyor Motor, and (1) 1/27 hp Star Wheel Motor

Dimensions:

  • Length (Inches): 37
  • Width (Inches): 36.5
  • Height (Inches): 56.5

Additional Product Details

Capper

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed