Chemetron 3-Barrel Votator Unit

Chemetron 3-Barrel Votator Unit

Chemetron 3-Barrel Votator Unit. Model: MX3A75. S/N: 70-236-V1. (1) General Electric motor: 15 hp, 1175 rpm, 230/460 V, 37/18.5 A, 60 Hz, 3 phase. (1) Baldor motor: 10 hp, 870 rpm, 230/460 V, 30/15 A, 60 Hz, 3 phase. Pulley information: (2) 6-1/8 in. drivers, (3) 1 ft. 3-3/4 in. driven. (3) Shafts with length of: 5 ft. 11 in. (16) scrapers for each shaft. Sets of scrapers dimensions: (1st shaft) 6-1/8 in. L x 1-3/4 in. W. (2nd shaft) 6-1/8 in. L x 2 in. W. (3rd shaft) 6-1/8 in. L x 1-5/8 in. W. Inlets/outlets: (4) 2 in. ACME, (3) 3 in. flange, (3) 4-1/2 in. flange. Overall dimensions: 7 ft. 6 in. L x 4 ft. 9 in. W x 5 ft. 1 in. H.

Product Details

  • Stock No: TACF242.20
  • Manufacturer: Chemetron
  • Model: MX3A75
  • Serial Number: 70-236-V1

Votator & Heat Exchanger Details

  • Number of Votator Tubes: 3
  • Tube Diameter (inches): 4
  • Tube Length (inches): 120
  • Shaft, Blade and Scraper Description: (3) Shafts with length of: 5 ft. 11 in. (16) scrapers for each shaft. Sets of scrapers dimensions: (1st shaft) 6-1/8 in. L x 1-3/4 in. W. (2nd shaft) 6-1/8 in. L x 2 in. W. (3rd shaft) 6-1/8 in. L x 1-5/8 in. W.
  • Inlets & Outlets Description: Inlets/outlets: (4) 2 in. ACME, (3) 3 in. flange, (3) 4-1/2 in. flange.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 15 hp General Electric motor and (1) 10 hp Baldor motor

Dimensions:

  • Length (Inches): 90
  • Width (Inches): 57
  • Height (Inches): 61

Additional Product Details

Chemetron 3-Barrel Votator Unit

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed