Chemetron Corporation 2-Barrel Votator Unit

Chemetron Corporation 2-Barrel Votator Unit

Chemetron Corporation 2-Barrel Votator Unit. Model: 1X672A. (1) Motor: 20 hp, 1760 rpm, 230/460 v, 50/25 a, 60 Hz, 3 phase. (1) Motor: 20 hp, 1760 rpm, 230/460 v, 53/26.5 a, 60 Hz, 3 phase. (2) Motor drives: 1760 rpm, 7.87 ratio. (46) Total stainless steel scrapers. Shaft length: 7 ft. 10-1/2 in. L. Inlets/outlets: (3) 2 in. ACME, (2) 3 in. flanges, (2) 3/4 in. flanges. Overall dimensions: 12 ft. 2-1/2 in. L x 1 ft. 9-1/2 in. W x 6 ft. H.

Product Details

  • Stock No: TACF239.60
  • Manufacturer: Chemetron
  • Model: 6x72
  • Serial Number: 68-270-1, 68-270-2

Votator & Heat Exchanger Details

  • Number of Votator Tubes: 2
  • Tube Diameter (inches): 6
  • Tube Length (inches): 72
  • Shaft, Blade and Scraper Description: (46) Total stainless steel scrapers. Shaft length: 7 ft. 10-1/2 in. L.
  • Inlets & Outlets Description: Inlets/outlets: (3) 2 in. ACME, (2) 3 in. flanges, (2) 3/4 in. flanges.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) 20 hp Motors

Dimensions:

  • Length (Inches): 146.5
  • Width (Inches): 21.5
  • Height (Inches): 72

Additional Product Details

Chemetron Corporation 2-Barrel Votator Unit