Chemetron Votator 6x72 Scrape Surface Heat Exchanger
Used Chemetron Votator 6x72 Scrape Surface Heat Exchanger. Model: 2C672WA. Serial: 68-072-2. Chemetron Corporation Votator Division Louisville, KY USA. Previously used with ammonia refrigerant (16 TR direct expansion). This unit was removed from a double Votator skid. No base or motor is included. Concentric shaft and barrel. Contact surface area: 9.0 sq. ft. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375°F product side, and 150 psig @ 375°F jacket side.
Product Details
- Stock No: DFPC373B
- Manufacturer: Chemetron
- Model: 2C672WA
- Serial Number: 68-072-2
Votator & Heat Exchanger Details
- Number of Votator Tubes: 1
- Heat Transfer Surface Area (SQ FT): 9
- Tube Diameter (inches): 6
- Tube Length (inches): 72
- Shaft, Blade and Scraper Description: Concentric shaft and barrel.
- MAWP (PSI at temp): Product Side: 400 psig @ 375°F. Jacket Side: 150 psig @ 375°F.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
Additional Product Details
- Previously Used With: Previously used with ammonia refrigerant (16 TR direct expansion).
- Known Issues or Problems: This unit was removed from a double Votator skid. No base or motor is included.