Chemetron Votator Pin Worker

Chemetron Votator Pin Worker

Chemetron Votator Pin Worker. Model: 301876. Votator tube dimensions: 4 in. dia. x 2 ft. L. Shaft diameter: 1-1/2 in. dia. with 1/4 in. dia. x 3-3/4 in. L pins are arranged in a spiral pattern. Louis Allen Motor: 5 hp, 3 phase. Inlets / outlets: (2) 1 in. dia. male ferrules. Overall dimensions: 3 ft. 5 in. L x 1 ft. 9 in. W x 4 ft. H.

Product Details

  • Stock No: 69.SAF252.6a
  • Manufacturer: Chemetron
  • Model: 301876
  • Serial Number: 71-040-V

Votator & Heat Exchanger Details

  • Number of Votator Tubes: 1
  • Tube Diameter (inches): 4
  • Tube Length (inches): 24
  • Shaft, Blade and Scraper Description: Shaft diameter: 1-1/2 in. dia. with 1/4 in. dia. x 3-3/4 in. L pins are arranged in a spiral pattern.
  • Inlets & Outlets Description: Inlets/outlets: (2) 1 in. dia. male ferrules

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Louis-Allis
  • Motor Horsepower(HP): 5
  • Motor RPM: 1160
  • Motor Voltage: 230/460
  • Motor Amps: 16/8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 41
  • Width (Inches): 21
  • Height (Inches): 48

Additional Product Details

Chemetron Votator Pin Worker

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed