Cherry Burrell Stellar Series Homogenizer - 1200 PSI

Cherry Burrell Stellar Series Homogenizer - 1200 PSI

Cherry Burrell Stellar Series High Pressure Pump / Homogenizer. Model: SS-2100-VBR. Capacity: 1400 gallons / hr. Single stage. Plunger Size: 1-1/2 in. diameter. Poppet seat valve cylinders. Maximum operating pressure: 1200 psi. Pressure and flowrate can be modified/adjusted to suit your needs. Leeson electric motor, 40 hp, 3 phase. Driver pulley: 4-1/2 in. dia. Driven pulley: 24 in. dia. Ratio: 5.33. Final rpm: 333. Known as positive displacement or triplex (three piston units), the 2100 series can be used as either homogenizers or high pressure pumps, and feature constant volume delivery regardless of pressure changes on the discharge. Inlets: (2) 2 in. diameter I-Line fitting. Outlets: (1) 1/2 in. discharge staright pipe. Overall dimensions: 4 ft. L x 2 ft. 10 in. W x 3 ft. 11 in. H.(ACN645).

Product Details

  • Stock No: SPGT016.12
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS 2100 VBR
  • Serial Number: 720745-701

Homogenizer Details

  • Rated Capacity (GPH): 1400
  • Maximum Operating Pressure (PSI): 1200
  • Number of Stages: 1
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 40
  • Motor RPM: 1775
  • Motor Voltage: 575
  • Motor Amps: 38.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 34
  • Height (Inches): 47
  • ACN: 645

Additional Product Details

Cherry Burrell Stellar Series Homogenizer - 1200 PSI