Cherry Burrell Stellar-flo Homogenizer - 3200 PSI

Cherry Burrell Stellar-flo Homogenizer - 3200 PSI

Cherry Burrell Stellar-flo Homogenizer. Model: HD6. Series: 400. S/N: 720473-702. Approximate product capacity: 210 gph with pressure up to 3200 lbs. Motor 10 hp, plungers: 13/16 in. Electrical requirements are: 230V, 60 cycle 3 phase and 5 amps.

Product Details

  • Stock No: LSRN01B
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: HD6
  • Serial Number: 720473-702

Homogenizer Details

  • Rated Capacity (GPH): 210
  • Maximum Operating Pressure (PSI): 3200

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 10

Dimensions:

Additional Product Details

Cherry Burrell Stellar-flo Homogenizer - 3200 PSI

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed