Cherry Burrell Homogenizer - 300 PSI

Cherry Burrell Homogenizer - 300 PSI

Cherry Burrell Homogenizer. 1.5 hp. Plungers: 1-5/8 in. Agitator: 29 rpm, 20-40 gph, .25 hp, 110 V, 1 phase control, 220 V, 3 phase. High pressure pump: 300 psi max.

Product Details

  • Stock No: HDVM333B
  • Manufacturer: Waukesha Cherry-Burrell

Homogenizer Details

  • Rated Capacity (GPH): 40
  • Maximum Operating Pressure (PSI): 300

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 29
  • Motor Voltage: 110/220
  • Motor Phases: 3

Dimensions:

Additional Product Details

Cherry Burrell Homogenizer - 300 PSI

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed