Used Ammonia Chillers, Moris and Associates Remote Water Chillers, Reco Chillers, Thermodynamica Chillers 
 Genemco Sells Used Ammonia Chillers, Morris and Associates Remote Water Chillers, Reco Chillers, Thermodynamica Chillers 

Click On Picture

1990 Precision Heat Exchanger Co. Products Chiller with Surge Drum – 256 Sq. Ft.

1990 Precision Heat Exchanger Co. Products Chiller with Surge Drum – 256 Sq. Ft.
Mfg: Precision Heat Exchanger Co. Model:
Stock No: AACA2074A.5 Serial No: 11870-3 & 11870-4
1990 Precision Heat Exchanger Co. Products Chiller with Surge Drum. Estimated maximum capacity of heat exchange surface area: 256 sq. ft. (54) 1 in. diameter x 217 in. L carbon steel tubes. Shell side MAWP: 250 psi @ 200°F, MDMT: -20°F @ 250 psi. Tube side: MAWP: 100 psi @ 200°F, MDMT: -20°F @ 100 psi. (3) Henry Valve Co. model: LI-50 liquid level indicators. (2) Parker safety relief valves. Type SRH204. Set pressure: 250 psig. Air capacity 747 scfm. (2) WIKA dial temperature gauges. (2) Parker type LL, float switch assemblies. Inlet / outlets: 5 in. Overall dimensions: 19 ft. 6 in. L x 2 ft. 5 in. W x 4 ft. 9 in. H.

Click here for more information (340.6 KB)



View ALL inventory for Chillers.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Ammonia Chillers