Used Ammonia Chillers, Moris and Associates Remote Water Chillers, Reco Chillers, Thermodynamica Chillers 
 Genemco Sells Used Ammonia Chillers, Morris and Associates Remote Water Chillers, Reco Chillers, Thermodynamica Chillers 

Click On Picture

RVS Shell and Tube Ammonia Chiller - 25 Tons

RVS Shell and Tube Ammonia Chiller - 25 Tons
Mfg: RVS Model:
Stock No: LKBA402.5 Serial No: 93944, 93945
RVS Shell and Tube Ammonia Chiller . Certified by Refrigeration Valves and Systems Corp. (RVS) Bryan, Texas USA. Nat'l Bd.: 6341. Shell side: MAWP 250 PSI at 200 F, MDMT: -20F at 250 PSI. Tube side: MAWP 150 PSI at 200F, MDMT: -20F at 150 PSI. S/N: 93944. Year built: 1993. RVS Surge Drum: Nat'l Bd. 6342, MAWP: 250 PSI at 200F, MDMT: -20F at 250 PSI, S/N: 93945, year: 1993. These are used to chill a water/glycol stream with ammonia refrigerant. Overall dimensions: 14 ft. 6 in. L x 55 in. W x 80 in. H.

Click here for more information (206.6 KB)



View ALL inventory for Chillers.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Ammonia Chillers