Used Ammonia Chillers, Moris and Associates Remote Water Chillers, Reco Chillers, Thermodynamica Chillers 
 Genemco Sells Used Ammonia Chillers, Morris and Associates Remote Water Chillers, Reco Chillers, Thermodynamica Chillers 

Click On Picture

Morris and Associates Remote Water Chiller - 85 Tons – 276 Sq. Ft.

Morris and Associates Remote Water Chiller - 85 Tons – 276 Sq. Ft.
Mfg: Morris and Associates Model: WC-125HV-2000HSS
Stock No: JJWV001. Serial No: WC-992-685
Morris and Associates Remote Water Chiller. Model: WC-125HV-2000HSS. Approximate capacity: 85 Tons. Refrigerant: ammonia. Tube material: 316 stainless steel. Heat transfer surface area: approx. 276.47 sq. ft. Number of passes: 9. Number of tubes: 18. Tube dimensions: 2-7/8 in. dia. x 20 ft. 5 in. L. Tube volume: 123 gallons. MAWP @ 200°F: 210 psi. Bell & Gossett Centrifugal Pump, Model: 60, Baldor Industrial Motor, 2 hp. Inlets: (1) 1-1/2 in. dia. supply port (refrigerant), (1) 2 in. dia. NPT fitting. Outlets: (1) 2 in. dia. NPT fitting, (1) 3 in. dia. suction port (refrigerant). Previously owned and operated by Wampler Foods. Overall dimensions: 23 ft. 3 in. L x 3 ft. 7-1/2 in. W x 5 ft. 10 in. H.(ACN790)

Click here for more information (135.6 KB)



View ALL inventory for Chillers.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Ammonia Chillers