Morris and Associates Remote Water Chiller - 60 Ton - 190.75 sq. ft.

Morris and Associates Remote Water Chiller - 60 Ton - 190.75 sq. ft.

Morris and Associates Remote Water Chiller – 60 Tons. Refrigerant: ammonia. Tube material: 316 stainless steel. Number of passes: 5. Number of tubes: 18. Tube dimensions: 3 in. dia. x 13 ft. 6 in. L. Heat transfer surface area: approx. 190.75 sq. ft. Tube volume: 89 gal. Morris water chillers and rechillers are designed for high refrigeration efficiency. Inlets: (1) 1-1/2 in. dia. supply port (refrigerant), (1) 3 in. dia. S-line fitting (water). Outlets: (1) 3 in. dia. S-line fitting (water), (1) 3 in. dia. suction port (refrigerant). Previously owned and operated by Wampler Foods. Overall dimensions: 16 ft. 11 in. L x 3 ft. 9 in. W x 5 ft. 9 in. H.

Product Details

  • Stock No: JJWV004.
  • Manufacturer: Morris and Associates

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 190.75
  • Number of Passes: 5
  • Tube Material: 316 stainless steel
  • Number of Tubes: 18
  • Tube Diameter (inches): 3
  • Tube Length (inches): 162
  • Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. supply port (refrigerant), (1) 3 in. dia. S-line fitting (water). Outlets: (1) 3 in. dia. S-line fitting (water), (1) 3 in. dia. suction port (refrigerant)

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 203
  • Width (Inches): 54
  • Height (Inches): 69

Additional Product Details

  • Product Purchased From: Food Processing Company

Morris and Associates Remote Water Chiller - 60 Ton - 190.75 sq. ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed