Used Ammonia Chillers, Moris and Associates Remote Water Chillers, Reco Chillers, Thermodynamica Chillers 
 Genemco Sells Used Ammonia Chillers, Morris and Associates Remote Water Chillers, Reco Chillers, Thermodynamica Chillers 

Click On Picture

RVS Ammonia Cooled Juice Chiller

RVS Ammonia Cooled Juice Chiller
Mfg: RVS Model:
Stock No: DPPE3603C. Serial No: 90598 90602, 90696
RVS Ammonia Cooled Juice Chiller. Approximate capacity: 431 tons. (4) stainless steel shell and tube chillers with refrigerant accumulator. Chiller (4) pack: Each chiller has (186) 3/8 inner. dia. x 24 ft. L 304 stainless steel tubes housed in a 8-5/8 in. outer dia. shell. External tube surface: 436 square ft. Rated shell side: 150 psi @ 200 F, tube side 100 psi@200 F. Capacity: shell: ammonia: Flow: 23,450 lbs. / hr. Temperature: 26F in and 26F out. Tube: orange juice: Flow: 47878 lbs. / hr. Temperature: 153F in and 35F out. The liquid ammonia feed line to chiller set is 1-1/2 in. dia. Refrigerant accumulator: 30 in. outer dia. x 18 ft. 6 in. L. Rated shell side: 150 psi @ 200F. Horizontal oil pot: 6-5/8 in. x 20 in. Rated 150 psi @ 200F. Number of passes per unit: 1. This was originally installed with Tropicana as part of their orange juice processing line. Approximate overall dimensions: 26 ft. 7in. L x 6 ft. 3 in. W x 10 ft. 4 in. H.(ACN1000).

Click here for more information (336.5 KB)



View ALL inventory for Chillers.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Ammonia Chillers