E.L. Nickell Shell and Tube Chiller with Surge Drum - 4,169 sq. ft.

E.L. Nickell Shell and Tube Chiller with Surge Drum - 4,169 sq. ft.

1992 E.L. Nickell Shell and Tube Chiller with Surge Drum. Tube material: SA-214 carbon steel. Number of tubes: 637. Tube dimensions: 1-1/4 in. dia. x 20 ft. L. Heat transfer surface area: approx. 4,169 sq. ft. Tube volume: 810 gal. MAWP shell side: 150 psi @ 200°F. MDMT shell side: -20/-40°F @ 150/60 psi. MAWP tube side: 150 psi @ 200°F. MDMT tube side: -20/-40°F @ 150/40 psi. Both units re-rated by FruCon Construction Corp., Nat'l Bd(s): 1173, Date altered: 9/2004, MAWP shell side: 60 psi @ -60°F. 1992 Surge Drum, S/N: 42568, National Bd: 39724, MAWP: 150 psi @ 200°F, MDMT: -20/-40°F @ 150/60 psi. Inlets: (1) 8 in. dia. flanged fitting, (2) 6 in. dia. ports, (2) 1-1/2 in. dia. ports. Outlets: (1) 8 in. dia. flanged fitting, (1) 1 in. dia. FNPT fitting, (1) 2-1/2 in. dia. port. This was originally installed with Tropicana Products, inc. and used in orange juice processing. Overall dimensions: 24 ft. 4 in. L x 6 ft. 5 in. W x 8 ft. 7 in. H.(HB2).

Product Details

  • Stock No: DTTC2096
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 42567 / 42568

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 4169
  • Tube Material: SA-214 carbon steel
  • Number of Tubes: 637
  • Tube Diameter (inches): 1.25
  • Tube Length (inches): 240
  • National Board Number: 39724, 39725
  • MAWP (PSI at temp): Shell Side: 150 psi @ 200°F. Tube Side: 150 psi @ 200°F.
  • MDMT (temp at PSI): Shell Side: -20/-40°F @ 150/60 psi. Tube Side: 20/-40°F @ 150/40 psi.
  • Inlets & Outlets Description: Inlets: (1) 8 in. dia. flanged fitting, (2) 6 in. dia. ports, (2) 1-1/2 in. dia. ports. Outlets: (1) 8 in. dia. flanged fitting, (1) 1 in. dia. FNPT fitting, (1) 2-1/2 in. dia. port

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 292
  • Width (Inches): 77
  • Height (Inches): 103

Additional Product Details

  • Year of Manufacture: 1992
  • Previously Used With: This was originally installed with Tropicana Products, inc. and used in orange juice processing

E.L. Nickell Shell and Tube Chiller with Surge Drum - 4,169 sq. ft.