Used Ammonia Chillers, Moris and Associates Remote Water Chillers, Reco Chillers, Thermodynamica Chillers 
 Genemco Sells Used Ammonia Chillers, Morris and Associates Remote Water Chillers, Reco Chillers, Thermodynamica Chillers 

Click On Picture

Morris & Associates Water Chiller – 85 Tons – 282 Sq. Ft.

Morris & Associates Water Chiller – 85 Tons – 282 Sq. Ft.
Mfg: Morris and Associates Model: WRC-RA-2000 HSS
Stock No: KWBF155.12a Serial No: 028-1079
Morris & Associates Water Chiller. Model: WRC-RA-2000HSS. Rated capacity: 85 Tons. Tube material: 304 stainless steel. Number of passes: 9 per circuit. There are two, separate circuits for water. Heat transfer surface area: 282 sq. ft. Tube volume: 132 gallons. Tube dimensions 3 in. dia. x 20 ft. MAWP: 150 PSI @ 200ºF, Head thickness: 0.375 in. Inlets: (1) 3 in. dia. S-line fittings, (1) 1 in. dia. port. Outlets: (1) 3 in. dia. S-line fitting, (3) 2 in. dia. ports, (1) 1 in. dia. port. Overall dimensions: 21 ft. 6 in. L x 2 ft. 8 in. W x 4 ft. 7 in. H.(ACN790).

Click here for more information (242.9 KB)



View ALL inventory for Chillers.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Ammonia Chillers